Trélím D4
- Tækniupplýsingar
- Ítarupplýsingar
High level of heat and water resistance
- Tested D4 quality in accordance with DIN EN 204. Tested by the Institut für Fenstertechnik e.V. (German Institute for Window Technology) in Rosenheim; test number 505 37117/1
- Meets the requirements of DIN EN 14257 (WATT91). Tested by the Institut für Fenstertechnik e.V. (German Institute for Window Technology) in Rosenheim; test report no. 505 37117/2
Simple dispensing design
By screwing on the glue pouring tap, you can dispense the 28 kg container cleanly and simply into the glue bottle or the glue roller.
Easy to use
No need to mix with hardener. No pot life limitation to be observed.
Transparent when hardened
No visible gluing joints. Hardened glued joints are viscoplastic.
When gluing outdoor joints (such as front door gluing), the effects of heat (e.g. direct exposure to sunlight) may result in tension in the wood and glued joints softening. Thermoplastic adhesives as well as PUR glue in a dispensing system or PUR gun glue are not suitable for these kinds of applications. The processing time and setting time, as well as the pressing time, are affected by working conditions such as ambient temperature, surface temperature, air humidity or material moisture, absorption level of materials, application quantity and tensions in the material. The viscosity of the one-component D4 glues may increase while being stored. Stirring the glue without adding water makes it free-flowing again. The viscosity can thus be adjusted by stirring alone. Storage does not affect the gluing parameters. The glue container must always be stored firmly closed and in a frost-free environment.
Würth white glues are not suitable for use in the static range. Specially approved adhesives must be used for this purpose. Würth glues may only be used for non-load-bearing applications.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour White
- Container Bucket
- Chemical basis Polyvinyl acetate dispersion
- Density/conditions 1,1 g/cm³ / at 20°C
- Weight of content 12 kg
- pH value 3
- Min. proportion of solids 50 %
- Min. film forming temperature 7 °C
- Min./max. open time /conditions 8-10 min / at 20°C and 150 g/m²
- Max. temperature resistance of the hardened material 80 °C
- Min. room temperature, material temperature and glue temperature 18 °C
- Min./max. relative air humidity 60-70 %
- Min./max. pressing pressure 0,1-0,8 N/mm²
- Min./max. wood moisture 8-10 %
- Min./max. application quantity in assembly bonding 120-180 g/m²
- Min./max. application quantity in surface bonding 100-160 g/m²
- Colour after curing Transparent
- Min./max. wood moisture outdoors 11-15 %
Vörunafn | M. í kassa | |
---|---|---|
Trélím 500g d4 vatnsþol 0892 100 221 | 6x | |
Trélím 500g d4 vatnsþolVörunúmer: 0892 100 221Tæknilegar upplýsingar
|
||
Trélím 12 kg d4 vatnsþol 0892 100 222 | 1x | |
Trélím 12 kg d4 vatnsþolVörunúmer: 0892 100 222Tæknilegar upplýsingar
|