Mínar síður

PUR trélím

  • Tækniupplýsingar
  • Ítarupplýsingar
In dispensing system

High water resistance


Tested D4 quality in accordance with DIN/EN 204. Tested by the Institut für Fenstertechnik e.V. (German Institute for Window Technology) in Rosenheim



Heat resistant


For strong bonding outdoors



Special dispensing tip


The screw cap of the 500 g container means you can apply the glue cleanly and close the lid quickly without gluing the opening



Universal use


For practical construction of condensation-proof windows, gluing door frames and cartridges, stairs, handrails. Can be used also for increased wood moisture



Foaming


The adhesive's foaming behaviour means it can bridge small gaps



No risk of discolouration


Discolouration is prevented even on woods with high tannic acid content

Notice

Preliminary tests should be carried out to ascertain that the appropriate adhesion properties are achieved for the relevant design and wood type.


For ash, we recommend a substrate pre-treatment with Adhesion Plus plastic/stone/wood (art. no. 089010062).


Oily woods should be glued immediately after processing in order to minimise the risk of formation of a separating layer.


Refer to the overview table for technical data

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Transparent/slightly cloudy (hardened)
  • Container Bottle
  • Chemical basis Polyurethane
  • Min./max. processing temperature 10 to 20 °C
  • Weight of content 500 g
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production cool and dry storage area
  • Density 1.12 g/cm³
  • Viscosity 3000 mPas
  • Viscosity conditions Brookfield
  • Conditions for open time at 20°C and 150 g/m²
  • Min. proportion of solids 98 %
  • Min. film forming temperature 5 °C
  • Min./max. wood moisture 8-14 %
  • Min./max. temperature resistance of the hardened material -30 to 100 °C
  • Min. press-setting time of glue 60 min
  • Stress group D4
  • Max. application quantity in surface bonding 220 g/m²
  • Min. pressing pressure 0.1 N/mm²
  • Conditions for press-setting time of glue at 20°C
  • Max. pressing pressure 0.6 N/mm²

Vörunafn M. í kassa
Pur-trélím 500g m. dos tappa 0892 100 180 1x
Alternate Text

Pur-trélím 500g m. dos tappa

Vörunúmer: 0892 100 180

Tæknilegar upplýsingar

  • Colour

    Transparent/slightly cloudy (hardened)
  • Container

    Bottle
  • Chemical basis

    Polyurethane
  • Min./max. processing temperature

    10 to 20 °C
  • Weight of content

    500 g
  • Shelf life from production

    12 Month
  • Conditions to maintain shelf life from production

    cool and dry storage area
  • Density

    1.12 g/cm³
  • Viscosity

    3000 mPas
  • Viscosity conditions

    Brookfield