Þiljugrip
- Tækniupplýsingar
- Ítarupplýsingar
High resistance
Resistant to weathering, ageing and UV
Hardens quickly
Skin forms after approx. one minute
Broad adhesive range
Can be used on a wide variety of substrates
Stable
Silicone-free
- Not suitable for PS, PE, PP, Styrofoam. Min. one absorbent surface
- Cannot be used on EPDM
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Contents 310 ml
- Colour Light beige
- Container Cartridge
- Chemical basis Styrene-butadiene rubber
- Min. skin-formation time 1 min
- Min./max. processing temperature 5 to 35 °C
- Min./max. temperature resistance -40 to 100 °C
- Weight of content 341 g
- Full curing speed 3 mm/d
- Min./max. final strength 4-5 d
Vörunafn | M. í kassa | |
---|---|---|
Þiljugrip 310ml 0892 100 100 | 12x | |
Þiljugrip 310mlVörunúmer: 0892 100 100Tæknilegar upplýsingar
|