Mínar síður

Þéttiborði f. loftstokka

  • Tækniupplýsingar
  • Ítarupplýsingar
One-sided self-adhesive, without cover film

Silicone-free

Notice

The material is silicone-free. However, to ensure that the adhesive tape unrolls, silicone must be used as a release agent between the individual layers.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Closed cell polyethylene
  • Colour Grey
  • Thickness 4 mm
  • Width 12 mm
  • Halogen-free Yes
  • Min. temperature conditions -30 °C
  • Max. temperature conditions 80 °C
  • Adhesive base Rubber hotmelt
  • Length of roll 20 m
  • Building material class B2 - Normally inflammable
  • Building material class conditions in accordance with DIN 4102, according to test certificate 230008667
  • Min. processing temperature 5 °C

Vörunafn M. í kassa
Þéttiborði f. loftstokka 9x4mm 0876 909 04 100x
Alternate Text

Þéttiborði f. loftstokka 9x4mm

Vörunúmer: 0876 909 04

Tæknilegar upplýsingar

  • Material

    Closed cell polyethylene
  • Colour

    Grey
  • Thickness

    4 mm
  • Width

    9 mm
  • Halogen-free

    Yes
  • Min. temperature conditions

    -30 °C
  • Max. temperature conditions

    80 °C
  • Adhesive base

    Rubber hotmelt
  • Length of roll

    20 m
  • Building material class

    B2 - Normally inflammable
Þéttiborði f. loftstokka 12x4mm 0876 912 04 100x
Alternate Text

Þéttiborði f. loftstokka 12x4mm

Vörunúmer: 0876 912 04

Tæknilegar upplýsingar

  • Material

    Closed cell polyethylene
  • Colour

    Grey
  • Thickness

    4 mm
  • Width

    12 mm
  • Halogen-free

    Yes
  • Min. temperature conditions

    -30 °C
  • Max. temperature conditions

    80 °C
  • Adhesive base

    Rubber hotmelt
  • Length of roll

    20 m
  • Building material class

    B2 - Normally inflammable