Fyllir - - Würth á Íslandi ehf.
Mínar síður

Spartl

  • Tækniupplýsingar
  • Ítarupplýsingar
Glass fibre reinforcement filler for bridging cracks, holes and for repairing glass fibre reinforced plastics. Balanced proportion of glass fibresExcellent application propertiesUser-friendlyExcellent adhesion and stabilityHighly suitable for use on vertical surfacesSuperb adhesion to iron, steel, aluminium, galvanized and hot-dip galvanized surfaces.Ideally suited as knifing filler after repairing GFRP parts with VAKU 80 repair resin.Fast curingFor fast, time-saving further processing.Maximum permissible VOC content of VAKU 70: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 4 g/l.Heat-resistant up to 80°C NoticeTip: Can be coated with VAKU 20, VAKU 30 and VAKU 40 filler without sanding in between coats.To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener. The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
  • Contents 1120.8 ml
  • Colour Green
  • Chemical basis Polyester resin
  • Weight of content 1760 g
  • Shelf life from production 12 Month
  • Smell/fragrance Characteristic
  • Density 1.606 g/cm³
  • Conditions for drying time at 20°C
  • Max. temperature resistance of the hardened material 80 °C
  • Conditions for working life at 20°C
  • Conditions for VOC concentration ChemVOCFarb
  • Hardener content 2 %
  • Max. working life 5 min
  • Min. working life 4 min
  • Min. drying time 20 min
  • Max. drying time 30 min
  • Max. permissible VOC concentration 250 g/l
  • Max. VOC concentration 4 g/l
  • Additional articles Sandpaper Useit, art. no.: 05813...

Vörunafn M. í kassa
Fyllir - vaku 30 1960g 0892 603 02 4x
Alternate Text

Fyllir - vaku 30 1960g

Vörunúmer: 0892 603 02

Tæknilegar upplýsingar

  • Colour

    Beige
  • Chemical basis

    Polyester resin
  • Weight of content

    1960 g
  • Shelf life from production

    12 Month
  • Min. processing temperature

    10 °C
  • Smell/fragrance

    Characteristic
  • Density

    1.59 g/cm³
  • Density conditions

    at 20°C
  • Conditions for drying time

    at 20°C
  • Max. temperature resistance of the hardened material

    80 °C
Fyllir - trefja vaku 70 1760g 0892 607 02 4x
Alternate Text

Fyllir - trefja vaku 70 1760g

Vörunúmer: 0892 607 02

Tæknilegar upplýsingar

  • Contents

    1120.8 ml
  • Colour

    Green
  • Chemical basis

    Polyester resin
  • Weight of content

    1760 g
  • Shelf life from production

    12 Month
  • Smell/fragrance

    Characteristic
  • Density

    1.606 g/cm³
  • Conditions for drying time

    at 20°C
  • Max. temperature resistance of the hardened material

    80 °C
  • Conditions for working life

    at 20°C