Fyllir - - Würth á Íslandi ehf.
Mínar síður

Spartl f. dælu

Spartl f. dælu
  • Tækniupplýsingar
  • Colour Beige
  • Chemical basis Polyester resin
  • Weight of content 2640 g
  • Shelf life from production 12 Month
  • Min. processing temperature 10 °C
  • Smell/fragrance Characteristic
  • Density 1.59 g/cm³
  • Density conditions at 20°C
  • Conditions for drying time at 20°C
  • Max. temperature resistance of the hardened material 80 °C
  • Conditions for working life at 20°C
  • Conditions for VOC concentration ChemVOCFarb
  • Hardener content 2 %
  • Max. working life 4 min
  • Min. working life 3 min
  • Min. drying time 20 min
  • Max. drying time 30 min
  • Max. permissible VOC concentration 250 g/l
  • Max. VOC concentration g/l
  • Additional articles Sandpaper Useit, art. no.: 05813...
  • Application conditions up to 90% relative humidity

Vörunafn M. í kassa
Fyllir - vaku 30 f.dælu 2640g m.herði 0892 603 03 4x
Alternate Text

Fyllir - vaku 30 f.dælu 2640g m.herði

Vörunúmer: 0892 603 03

Tæknilegar upplýsingar

  • Colour

    Beige
  • Chemical basis

    Polyester resin
  • Weight of content

    2640 g
  • Shelf life from production

    12 Month
  • Min. processing temperature

    10 °C
  • Smell/fragrance

    Characteristic
  • Density

    1.59 g/cm³
  • Density conditions

    at 20°C
  • Conditions for drying time

    at 20°C
  • Max. temperature resistance of the hardened material

    80 °C