Hraðþornandi límsparsl
- Tækniupplýsingar
- Ítarupplýsingar
An adhesive for virtually every type of plastic
- No need for inconvenient use of different types of adhesive
- Can be used for repairs and structural bonding
Special positive mixer
- Optimum mixing with minimum volumes
- Low adhesive loss (waste)
Quick to harden
Further work, such as sanding, is possible within an extremely short period of time
Excellent chemical resistance
Resistant to a wide range of liquids, such as petrol, many lubricating oils and ethyl acetate
Solvent-free
There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluor ethylene) plastics. Check material compatibility on an invisible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Contents 50 ml
- Colour Black
- Chemical basis Two-component polyurethane
- Min. skin-formation time 5 min
- Min./max. processing temperature 15 to 25 °C
- Min./max. temperature resistance -30 to 100 °C
- Silicone-free Yes
- Density 1.225 g/cm³
- Min. initial strength 10 min
- Processing time 1.5 min
- Shore D hardness 79
- Can be sanded after 10 min
Vörunafn | M. í kassa | |
---|---|---|
Límsparsl fast 2-þátta 50ml. 0893 500 3 | 6x | |
Límsparsl fast 2-þátta 50ml.Vörunúmer: 0893 500 3Tæknilegar upplýsingar
|