Mínar síður

Límkítti

Vörunúmer: 0890 100 2
  • Tækniupplýsingar
  • Ítarupplýsingar
Elastic PU adhesive and sealant for a wide range of applications

Universal application


Outstanding adhesive strength on a wide range of materials and surfaces.



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to health in hardened state

  • Suitable for gluing and sealing in food processing areas


Highly elastic


  • Bonding of identical and different substances possible

  • Compensation of different material expansions

  • Absorbs vibrations and sounds


Long skin formation time


  • Allows bonding or sealing of complex components

  • Also ideal for large surfaces

  • Assembly components can be repositioned


Can be ground/painted


Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).



Not corrosive


Avoids corroding the metal



Odourless



Silicon-free

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.


Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.


Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.

Proof of Performance

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.


Clearance certificate no.: 41958 U 16

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 300 ml
  • Colour Grey
  • Container Cartridge
  • Chemical basis Single component polyurethane
  • Min./max. skin-formation time 45-60 min
  • Min. skin-formation time 45 min
  • Full curing speed/conditions 3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions 23°C and 50% relative humidity, moisture curing
  • Shore A hardness 40
  • Density/conditions 1,25 g/cm³ / prior to hardening, DIN 53479
  • Min. tensile strength 1.8 N/mm²
  • Conditions for tensile strength in accordance with DIN 53504
  • Min. longitudinal resistance to tearing 6 N/mm
  • Conditions for resistance to tearing in accordance with DIN 53515
  • Elongation at break 500 %
  • Elongation at break/conditions 500 % / in accordance with DIN 53504
  • Min. combined tension and shear resistance 1 N/mm²
  • Conditions for specific volume resistivity in accordance with DIN 53482
  • Min./max. processing temperature 5 to 35 °C
  • Min./max. temperature resistance -40 to 90 °C
  • Min. flashing point 70 °C
  • Glass transition temperature/conditions -45 °C / in accordance with DIN 53445
  • Shelf life from production/conditions 12 Month / at 10°C to 25°C
  • Silicone-free Yes
  • Resistance against Water
    Lime water
    Public sewage
    Weak acids
    Weak lyes
    Salt water
  • Short-term resistance against Fuels
    Mineral oils
    Animal fat
    Animal oils
    Vegetable fat
    Vegetable oils

Vörunafn Colour M. í kassa
Límkítti hvítt 300ml 0890 100 1 White 12x
Alternate Text

Límkítti hvítt 300ml

Vörunúmer: 0890 100 1

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    White
  • Container

    Cartridge
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    45-60 min
  • Min. skin-formation time

    45 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,25 g/cm³ / prior to hardening, DIN 53479
Límkítti grátt 300ml 0890 100 2 Grey 12x
Alternate Text

Límkítti grátt 300ml

Vörunúmer: 0890 100 2

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    Grey
  • Container

    Cartridge
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    45-60 min
  • Min. skin-formation time

    45 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,25 g/cm³ / prior to hardening, DIN 53479
Límkítti svart 300ml 0890 100 3 Black 12x
Alternate Text

Límkítti svart 300ml

Vörunúmer: 0890 100 3

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    Black
  • Container

    Cartridge
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    45-60 min
  • Min. skin-formation time

    45 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,25 g/cm³ / prior to hardening, DIN 53479
Límkítti dökkbrúnt 300ml 0890 100 4 Dark brown 12x
Alternate Text

Límkítti dökkbrúnt 300ml

Vörunúmer: 0890 100 4

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    Dark brown
  • Container

    Cartridge
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    45-60 min
  • Min. skin-formation time

    45 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,25 g/cm³ / prior to hardening, DIN 53479
Límkítti ljósbrúnt 300ml 0890 100 5 Light brown 12x
Alternate Text

Límkítti ljósbrúnt 300ml

Vörunúmer: 0890 100 5

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    Light brown
  • Container

    Cartridge
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    45-60 min
  • Min. skin-formation time

    45 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,25 g/cm³ / prior to hardening, DIN 53479