Límkítti hvítt - Würth á Íslandi ehf.
Mínar síður

Límkítti 70ml

Límkítti 70ml
  • Tækniupplýsingar
  • Contents 70 ml
  • Colour Black
  • Container Tube
  • Chemical basis Single component polyurethane
  • Min./max. skin-formation time 45-60 min
  • Min. skin-formation time 45 min
  • Full curing speed/conditions 3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions 23°C and 50% relative humidity, moisture curing
  • Shore A hardness 40
  • Density/conditions 1,25 g/cm³ / prior to hardening, DIN 53479
  • Min. tensile strength 1.8 N/mm²
  • Conditions for tensile strength in accordance with DIN 53504
  • Min. longitudinal resistance to tearing 6 N/mm
  • Conditions for resistance to tearing in accordance with DIN 53515
  • Elongation at break 500 %
  • Elongation at break/conditions 500 % / in accordance with DIN 53504
  • Min. combined tension and shear resistance 1 N/mm²
  • Conditions for specific volume resistivity in accordance with DIN 53482
  • Min./max. processing temperature 5 to 35 °C
  • Min./max. temperature resistance -40 to 90 °C
  • Min. flashing point 70 °C
  • Glass transition temperature/conditions -45 °C / in accordance with DIN 53445
  • Shelf life from production/conditions 12 Month / at 10°C to 25°C
  • Silicone-free Yes
  • Resistance against Water
    Lime water
    Public sewage
    Weak acids
    Weak lyes
    Salt water
  • Short-term resistance against Fuels
    Mineral oils
    Animal fat
    Animal oils
    Vegetable fat
    Vegetable oils

Vörunafn Colour M. í kassa
Límkítti hvítt 70ml 0890 100 11 White 24x
Alternate Text

Límkítti hvítt 70ml

Vörunúmer: 0890 100 11

Tæknilegar upplýsingar

  • Contents

    70 ml
  • Colour

    White
  • Container

    Tube
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    45-60 min
  • Min. skin-formation time

    45 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,25 g/cm³ / prior to hardening, DIN 53479
Límkítti svart 70ml 0890 100 31 Black 1x
Alternate Text

Límkítti svart 70ml

Vörunúmer: 0890 100 31

Tæknilegar upplýsingar

  • Contents

    70 ml
  • Colour

    Black
  • Container

    Tube
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    45-60 min
  • Min. skin-formation time

    45 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,25 g/cm³ / prior to hardening, DIN 53479