Hreinsir f. blautt límkítti
- Tækniupplýsingar
- Ítarupplýsingar
Do not use on porous substrates.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Transparent
- Chemical basis Mineral oil
- Min. flashing point 25 °C
- Silicone-free Yes
- Weight of content 300 g
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 20°C
- Smell/fragrance Solvent-like
- Density 0.75 g/cm³
- Min. flash-off time 0.01 s
- AOX-free Yes
- Density conditions Active substance, 20°C
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Hreinsir f. blautt límkítti 400ml 0890 100 63 | Transparent | 6x | |
Hreinsir f. blautt límkítti 400mlVörunúmer: 0890 100 63Tæknilegar upplýsingar
|