Mínar síður

Hreinsir f. blautt límkítti

  • Tækniupplýsingar
  • Ítarupplýsingar
For removing unhardened PU and hybrid adhesives/sealants
Notice

Do not use on porous substrates.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Transparent
  • Chemical basis Mineral oil
  • Min. flashing point 25 °C
  • Silicone-free Yes
  • Weight of content 300 g
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at 20°C
  • Smell/fragrance Solvent-like
  • Density 0.75 g/cm³
  • Min. flash-off time 0.01 s
  • AOX-free Yes
  • Density conditions Active substance, 20°C

Vörunafn Colour M. í kassa
Hreinsir f. blautt límkítti 400ml 0890 100 63 Transparent 6x
Alternate Text

Hreinsir f. blautt límkítti 400ml

Vörunúmer: 0890 100 63

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Transparent
  • Chemical basis

    Mineral oil
  • Min. flashing point

    25 °C
  • Silicone-free

    Yes
  • Weight of content

    300 g
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    at 20°C
  • Smell/fragrance

    Solvent-like
  • Density

    0.75 g/cm³