Grunnur f. límkítti
- Tækniupplýsingar
- Ítarupplýsingar
Primer for Metal reacts with moisture. To maintain the quality of the primer, close the can immediately after use with the inside plastic cover. When pre-treatment is finished, close the can with the screw lid.
Once opened, Primer for Metal should be used up within approx. one month if used on a regular basis. If the can is rarely opened, the primer should be used up within 2 months. Discontinue use of Primer for Metal if it gels, is not homogeneous or is too viscous.
Do not dilute Primer for Metal or mix with other substances.
The previous layer must be completely set and dry before each step.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 250 ml
- Colour Yellow
- Chemical basis Pigmented primer that contains solvents and improves adhesion
- Min./max. processing temperature 10 to 35 °C
- Shelf life from production/conditions 12 Month / ≤ 25°C, sealed, upright, dry and protected from sunlight
- Weight of content 262.5 g
- Density 1.05 kg/l
- Min. flash-off time 30 min
- Flash-off time conditions at 23°C and 50% relative humidity
- VOC concentration (CH) 63.1 %
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Grunnur fyrir málm / stál 250ml 0890 100 61 | Yellow | 6x | |
Grunnur fyrir málm / stál 250mlVörunúmer: 0890 100 61Tæknilegar upplýsingar
|
|||
Grunnur f. plast, tré & stein 250ml 0890 100 62 | Yellow transparent | 6x | |
Grunnur f. plast, tré & stein 250mlVörunúmer: 0890 100 62Tæknilegar upplýsingar
|