Mínar síður

Grunnur f. límkítti

  • Tækniupplýsingar
  • Ítarupplýsingar
Surface optimisation of metallic surfaces
Notice

Primer for Metal reacts with moisture. To maintain the quality of the primer, close the can immediately after use with the inside plastic cover. When pre-treatment is finished, close the can with the screw lid.


Once opened, Primer for Metal should be used up within approx. one month if used on a regular basis. If the can is rarely opened, the primer should be used up within 2 months. Discontinue use of Primer for Metal if it gels, is not homogeneous or is too viscous.


Do not dilute Primer for Metal or mix with other substances.


The previous layer must be completely set and dry before each step.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 250 ml
  • Colour Yellow
  • Chemical basis Pigmented primer that contains solvents and improves adhesion
  • Min./max. processing temperature 10 to 35 °C
  • Shelf life from production/conditions 12 Month / ≤ 25°C, sealed, upright, dry and protected from sunlight
  • Weight of content 262.5 g
  • Density 1.05 kg/l
  • Min. flash-off time 30 min
  • Flash-off time conditions at 23°C and 50% relative humidity
  • VOC concentration (CH) 63.1 %

Vörunafn Colour M. í kassa
Grunnur fyrir málm / stál 250ml 0890 100 61 Yellow 6x
Alternate Text

Grunnur fyrir málm / stál 250ml

Vörunúmer: 0890 100 61

Tæknilegar upplýsingar

  • Contents

    250 ml
  • Colour

    Yellow
  • Chemical basis

    Pigmented primer that contains solvents and improves adhesion
  • Min./max. processing temperature

    10 to 35 °C
  • Shelf life from production/conditions

    12 Month / ≤ 25°C, sealed, upright, dry and protected from sunlight
  • Weight of content

    262.5 g
  • Density

    1.05 kg/l
  • Min. flash-off time

    30 min
  • Flash-off time conditions

    at 23°C and 50% relative humidity
  • VOC concentration (CH)

    63.1 %
Grunnur f. plast, tré & stein 250ml 0890 100 62 Yellow transparent 6x
Alternate Text

Grunnur f. plast, tré & stein 250ml

Vörunúmer: 0890 100 62

Tæknilegar upplýsingar

  • Contents

    250 ml
  • Colour

    Yellow transparent
  • Chemical basis

    Polyurethane formulation that contains solvents
  • Weight of content

    250 g
  • Density

    1 kg/l
  • Min. flash-off time

    30 min
  • Flash-off time conditions

    at 23°C and 50% relative humidity