Tau límband
- Tækniupplýsingar
- Ítarupplýsingar
High-quality spun rayon fabric base
The tape is particularly tear-resistant and is therefore suitable for strengthening and protecting a range of objects.
Extremely strong rubber adhesive
Excellent adhesion even on uneven, rough and fibrous surfaces.
Can be written on
The tape is ideally suited for marking.
The linen adhesive tape is not resistant to UV; therefore, it should not be exposed to direct sunlight.
The surfaces to be adhered must be dry and free from dust, grease and silicone.
To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Black
- Elongation at break 13.5 %
- Min./max. processing temperature 5 to 25 °C
- Min./max. temperature resistance -40 to 190 °C
- Length 50 m
- Thickness 0.29 mm
- Width 50 mm
- Ultraviolet resistance No
- Backing material Rayon fabric
- Adhesive base Rubber
- Shelf life from production 12 Month
- Conditions to maintain shelf life from production dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity
- Adhesive force at 25 mm 9 N
- Min./max. surface processing temperature 5 to 25 °C
Vörunafn | Width | Colour | Thickness | M. í kassa | |
---|---|---|---|---|---|
Tau-límband svart 50mm l50mtr 0992 382 | 50 mm | Black | 0.29 mm | 3x | |
Tau-límband svart 50mm l50mtrVörunúmer: 0992 382Tæknilegar upplýsingar
|