Mínar síður

Röra "tape"

  • Tækniupplýsingar
  • Ítarupplýsingar

Resistant to all aggressive media


Does not stick or swell


Therefore prevents seizing of the thread.



Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).

  • Material Polytetrafluoroethylene
  • Min./max. temperature resistance -240 to 240 °C
  • Silicone-free Yes
  • Suitable for Fine thread max. nominal diameter 10
  • Length 12 m
  • Thickness 0.1 mm
  • Width 12 mm
  • Max. pressure 25 bar
  • Approval mark DVGW
  • Coating weight per m² 60 g

Vörunafn Width Thickness M. í kassa
Röratape ptfe 0,1mm 0985 030 160 12 mm 0.1 mm 10x
Alternate Text

Röratape ptfe 0,1mm

Vörunúmer: 0985 030 160

Tæknilegar upplýsingar

  • Material

    Polytetrafluoroethylene
  • Min./max. temperature resistance

    -240 to 240 °C
  • Silicone-free

    Yes
  • Suitable for

    Fine thread max. nominal diameter 10
  • Length

    12 m
  • Thickness

    0.1 mm
  • Width

    12 mm
  • Max. pressure

    25 bar
  • Approval mark

    DVGW
  • Coating weight per m²

    60 g
Röratape ptfe 0,08mm 0985 030 165 12 mm 0.08 mm 10x
Alternate Text

Röratape ptfe 0,08mm

Vörunúmer: 0985 030 165

Tæknilegar upplýsingar

  • Material

    Polytetrafluoroethylene
  • Min./max. temperature resistance

    -240 to 240 °C
  • Silicone-free

    Yes
  • Length

    12 m
  • Thickness

    0.08 mm
  • Width

    12 mm
  • Max. pressure

    25 bar
  • Coating weight per m²

    25 g