Rakasperrulímband
- Tækniupplýsingar
- Ítarupplýsingar
Tested resistance to ageing
- Maximum reliability for blower door tests
- Protects against moisture and mould formation in insulation
Excellent initial and final adhesion
Fast, simple and safe application
Flexible backing material
Easily adapts to penetrations
Solvent-free
The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.
10-year system warranty applies where used indoors under air-tight conditions.
- Certified for thermal ageing resistance and moisture resistance by the University of Kassel
- Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114
- ENeV
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour White (base material)
- Min./max. processing temperature 0 to 50 °C
- Min./max. temperature resistance -40 to 100 °C
- Shelf life from production/conditions 24 Month / in sealed packaging under normal climatic conditions
- Length 25 m
- Width 60 mm
- Ultraviolet resistance 3 months
- Backing material PE film with mesh
- Adhesive base Acrylate dispersion
- Solvent-free Yes
- Number of rolls per pallet with packs of 6 306 PCS
- Number of rolls per pallet with packs of 22 440 PCS
Vörunafn | Width | Colour | M. í kassa | |
---|---|---|---|---|
Rakasp.límb. eurasol® 60mm x 25m 0992 700 050 | 60 mm | White (base material) | 6x | |
Rakasp.límb. eurasol® 60mm x 25mVörunúmer: 0992 700 050Tæknilegar upplýsingar
|