Einangrunarband
- Tækniupplýsingar
- Ítarupplýsingar
VDE-tested in line with DIN EN 60454-3-1 Type 5
- Tested properties guarantee safety
- Up to 9-kV dielectric strength
- Flame-retardant
Safe and easy to use
- Tear-proof and resistant to ageing
- High degree of flexibility and adhesive strength
Lasting material properties even with changing temperature
Largely resistant to diluted acids and alkalis
Protect tape from exposure to direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Blue
- Chemical basis Acrylate, soft PVC foil
- Length 10 m
- Thickness 0.15 mm
- Max. temperature resistance 90 °C
- Width 15 mm
- Dielectric strength 9 kV/mm
- Min. temperature resistance 0 °C
Vörunafn | Width | Colour | Thickness | M. í kassa | |
---|---|---|---|---|---|
Einangrunarb. 10 rúllur 8 litir 0985 100 | 10x | ||||
Einangrunarb. 10 rúllur 8 litirVörunúmer: 0985 100Tæknilegar upplýsingar
|
|||||
Einangrunarband vde svart 0985 101 | 15 mm | Black | 0.15 mm | 10x | |
Einangrunarband vde svartVörunúmer: 0985 101Tæknilegar upplýsingar
|
|||||
Einangrunarband svart 25m/30mm 0985 101 1 | 30 mm | Black | 0.15 mm | 5x | |
Einangrunarband svart 25m/30mmVörunúmer: 0985 101 1Tæknilegar upplýsingar
|
|||||
Einangrunarband vde hvítt 0985 102 | 15 mm | White | 0.15 mm | 10x | |
Einangrunarband vde hvíttVörunúmer: 0985 102Tæknilegar upplýsingar
|
|||||
Einangrunarband vde rautt 0985 103 | 15 mm | Red | 0.15 mm | 10x | |
Einangrunarband vde rauttVörunúmer: 0985 103Tæknilegar upplýsingar
|
|||||
Einangrunarband vde brúnt 0985 104 | 15 mm | Brown | 0.15 mm | 10x | |
Einangrunarband vde brúntVörunúmer: 0985 104Tæknilegar upplýsingar
|
|||||
Einangrunarband vde blátt 0985 105 | 15 mm | Blue | 0.15 mm | 10x | |
Einangrunarband vde bláttVörunúmer: 0985 105Tæknilegar upplýsingar
|
|||||
Einangrunarband vde gult 0985 107 | 15 mm | Yellow | 0.15 mm | 10x | |
Einangrunarband vde gultVörunúmer: 0985 107Tæknilegar upplýsingar
|
|||||
Einangrunarband vde gult/grænt 0985 109 | 15 mm | Green/yellow | 0.15 mm | 10x | |
Einangrunarband vde gult/græntVörunúmer: 0985 109Tæknilegar upplýsingar
|
|||||
Einangrunarband vde grátt 0985 109 1 | 15 mm | Grey | 0.15 mm | 10x | |
Einangrunarband vde gráttVörunúmer: 0985 109 1Tæknilegar upplýsingar
|
|||||
Einangrunarband vde grænt 0985 109 2 | 15 mm | Green | 0.15 mm | 10x | |
Einangrunarband vde græntVörunúmer: 0985 109 2Tæknilegar upplýsingar
|