Mínar síður

Gúmmílím 250ml

Gúmmílím 250ml
  • Tækniupplýsingar
  • Contents 250 ml
  • Colour Amber
  • Chemical basis Polychloroprene
  • Min./max. processing temperature 18 to 35 °C
  • Min./max. temperature resistance -20 to 80 °C
  • Silicone-free Yes
  • Weight of content 207 g
  • Shelf life from production 24 Month
  • Density 0.83 g/cm³
  • Solvent-free No

Vörunafn M. í kassa
Gúmmílím 250ml 0890 100 014 1x
Alternate Text

Gúmmílím 250ml

Vörunúmer: 0890 100 014

Tæknilegar upplýsingar

  • Contents

    250 ml
  • Colour

    Amber
  • Chemical basis

    Polychloroprene
  • Min./max. processing temperature

    18 to 35 °C
  • Min./max. temperature resistance

    -20 to 80 °C
  • Silicone-free

    Yes
  • Weight of content

    207 g
  • Shelf life from production

    24 Month
  • Density

    0.83 g/cm³
  • Solvent-free

    No