Tveggja þátta festifrauð
- Tækniupplýsingar
- Ítarupplýsingar
Efficient to work with
Reduces spreading time to 15 minutes, saving time and money
Good adhesive properties
Good adhesion to virtually all substrates found in construction
Stable foam structure
No pressure needed once spreading time is reached
Tested product features
- Joint sound insulation. Reduces noise level at RST,w = 61 dB in accordance with DIN 52210
- Thermal conductivity. Reduces thermal loss at 0.035 W/(mK) in accordance with DIN 52612
- Air permeability. Prevents draughts, in accordance with DIN 18055/EN 42
- Water vapour permeability. Tested in accordance with DIN EN ISO 12572
- Energy-saving as per EnEV. Heating cost savings of 9%, in accordance with DIN 18055/EN 42
- General test certificate from construction authorities. Complies with building material class B2 in accordance with DIN 4102, Part 1
- EMICODE-certified
Fine-celled and uniform foam structure
Silicone- and solvent-free
Resistant to ageing
Does not adhere to polyethylene, silicone. PTFE and grease.
Primer should be applied to porous and absorbent surfaces. When installing door frames, make sure that counter-wedges and bracing are used at the setting points. The despreading time can increase significantly with damp building surfaces. Moisture does not need to be added (wetting the adhesive surfaces) with 2-component foams. Max. joint width 20 mm in accordance with IfT directive.
*Measured at 23°C and 50% humidity
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Green
- Chemical basis Polyurethane prepolymer
- Elongation at break 30 %
- Min. combined tension and shear resistance 9 N/cm²
- Min./max. processing temperature 10 to 25 °C
- Min./max. temperature resistance -40 to 80 °C
- Resistance against Aging
- Shelf life from production 12 Month
- Conditions to maintain shelf life from production upright and dry storage area
- Building material class B2 - Normally inflammable
- Building material class conditions in accordance with DIN 4102
- Moulded density 35 kg/m³
- Conditions for moulded density in released form, tested in accordance with Würth test methods
- Compression strength 5 N/cm²
- Compression strength conditions based on DIN 53421, at 10% compression
- Smell/fragrance Characteristic
- Max. short-term temperature resistance 120 °C
- Working life 4 min
- Conditions for combined tension and shear resistance in accordance with DIN 53427
- Cell structure Fine
- Cell structure conditions tested in accordance with Würth test methods
- Tack-free after 5 min
- Conditions for being tack-free at 23°C and 50% humidity
- Can be cut after 15 min
- Conditions for ability to cut at 23°C and 50% relative humidity
- Final spreading possible after 60 min
- Conditions for final spreading at room temperature
- Full resilience 1 h
- Conditions for full resilience at room temperature
- Yield (volume) approx. 10 l
- Conditions for yield Tested in accordance with Würth test methods
- Min./max. ambient processing temperature 10 to 25 °C
- Min./max. surface processing temperature 10 to 25 °C
- Min./max. processing temperature for can 10 to 25 °C
Vörunafn | M. í kassa | |
---|---|---|
Festifrauð tveggjaþátta fast 400ml 0892 144 | 12x | |
Festifrauð tveggjaþátta fast 400mlVörunúmer: 0892 144Tæknilegar upplýsingar
|