Boddýkítti f. loftbyssu
- Tækniupplýsingar
- Ítarupplýsingar
Broad range of applications
Adheres to a large range of surfaces, even without a primer coat.
High Shore A hardness
The material is insensitive to mechanical loads.
High tensile strength and elongation at break
Seam also withstands strong movements/stretching.
UV-stable
Excellent ageing behaviour, even when seams are not painted.
Can be painted "wet on wet"
Isocyanate and silicone-free
Do not allow Dichtfix to come into contact with fresh PU materials (i.e. those that have not yet hardened). When painting over with metallic paints, a blocking primer should definitely be applied. Optimum adhesion between the paint and the Dichtfix is achieved when the material is painted immediately following application.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 310 ml
- Colour Grey
- Chemical basis POP mixed polymer
- Shore A hardness 40
- Density/conditions 1,48 g/cm³ / at 23°C, 50% relative humidity
- Min./max. processing temperature 5 to 30 °C
- Min./max. temperature resistance -40 to 80 °C
- Silicone-free Yes
- Ultraviolet resistance Yes
- Shelf life from production 12 Month
- Conditions to maintain shelf life from production at 5°C to 25°C
- Min. skin-formation time /conditions 25 / in accordance with DIN 50014
Vörunafn | M. í kassa | |
---|---|---|
Boddýkítti f. loftbyssu grátt 310ml 0893 228 | 12x | |
Boddýkítti f. loftbyssu grátt 310mlVörunúmer: 0893 228Tæknilegar upplýsingar
|