Vax litur - Würth á Íslandi ehf.
Mínar síður

Vaxlitur

Vaxlitur
  • Tækniupplýsingar
  • Ítarupplýsingar
For filling smaller damaged areas that are not later exposed to major loads.

Wide range of colours


Matching colours for a wide range of different wood colours.



Colours can be mixed together


Better matching of the colour tone to the surfaces.



Simple application


Fast and easy filling of small scratches, cracks and open joints.



Inexpensive repair work


Instead of replacement or costly new surface treatment of the whole surface.

Notice
  • Suitable for indoor use.

  • Please follow the application instructions included with each assortment pack precisely.

  • Please note that wood has a natural colour that depends on a wide range of different factors. Therefore, several wax colours should always be used to ensure the touch-up work does not show.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Pure white RAL 9010
  • Chemical basis Wax
  • Min. flashing point 80 °C
  • Conditions to maintain shelf life from production at room temperature
  • Dripping point conditions in accordance with DIN 51801
  • Min. processing time 2 min
  • Max. processing time 3 min
  • Softening point 66 °C
  • Conditions for softening point in accordance with ISO 2207
  • Min. dripping point 74 °C
  • Water-soluble No

Vörunafn M. í kassa
Vax litur nr.201 hvítur 0890 403 201 5x
Alternate Text

Vax litur nr.201 hvítur

Vörunúmer: 0890 403 201

Tæknilegar upplýsingar

  • Colour

    Pure white RAL 9010
  • Chemical basis

    Wax
  • Min. flashing point

    80 °C
  • Conditions to maintain shelf life from production

    at room temperature
  • Dripping point conditions

    in accordance with DIN 51801
  • Min. processing time

    2 min
  • Max. processing time

    3 min
  • Softening point

    66 °C
  • Conditions for softening point

    in accordance with ISO 2207
  • Min. dripping point

    74 °C
Vaxlitur nr. 205 hlynur/rauðleitur 0890 403 205 5x
Alternate Text

Vaxlitur nr. 205 hlynur/rauðleitur

Vörunúmer: 0890 403 205

Tæknilegar upplýsingar

  • Colour

    Maple, middle-reddish
  • Chemical basis

    Wax
  • Min. flashing point

    80 °C
  • Conditions to maintain shelf life from production

    at room temperature
  • Dripping point conditions

    in accordance with DIN 51801
  • Min. processing time

    2 min
  • Max. processing time

    3 min
  • Softening point

    66 °C
  • Conditions for softening point

    in accordance with ISO 2207
  • Min. dripping point

    74 °C
Vax litur nr.206 beyki/ljósbrúnn 0890 403 206 5x
Alternate Text

Vax litur nr.206 beyki/ljósbrúnn

Vörunúmer: 0890 403 206

Tæknilegar upplýsingar

  • Colour

    Beech, middle
  • Chemical basis

    Wax
  • Min. flashing point

    80 °C
  • Conditions to maintain shelf life from production

    at room temperature
  • Dripping point conditions

    in accordance with DIN 51801
  • Min. processing time

    2 min
  • Max. processing time

    3 min
  • Softening point

    66 °C
  • Conditions for softening point

    in accordance with ISO 2207
  • Min. dripping point

    74 °C
Vaxlitur mjúkur 0890 403 207 5x
Alternate Text

Vaxlitur mjúkur

Vörunúmer: 0890 403 207
Vaxlitur 0890 403 208 5x
Alternate Text

Vaxlitur

Vörunúmer: 0890 403 208
Vax litur ljós eik 0890 403 210 5x
Alternate Text

Vax litur ljós eik

Vörunúmer: 0890 403 210

Tæknilegar upplýsingar

  • Colour

    Oak bright
  • Chemical basis

    Wax
  • Min. flashing point

    80 °C
  • Conditions to maintain shelf life from production

    at room temperature
  • Dripping point conditions

    in accordance with DIN 51801
  • Min. processing time

    2 min
  • Max. processing time

    3 min
  • Softening point

    66 °C
  • Conditions for softening point

    in accordance with ISO 2207
  • Min. dripping point

    74 °C
Vaxlitur eik 'rusical' 0890 403 214 5x
Alternate Text

Vaxlitur eik 'rusical'

Vörunúmer: 0890 403 214