Gaspenni f.viðgerðarvax - Würth á Íslandi ehf.
Mínar síður

Gaspenni f. viðgerðarvax

  • Tækniupplýsingar
  • Ítarupplýsingar
Portable, gas-operated melter for quick and targeted melting of hard wax

Versatile


  • Cordless operation makes the gas melter flexible to use

  • Pen shape makes it easier to handle

  • The gas melter is always ready to use thanks to the lighter integrated into the lid


Excellent temperature regulation


The processing temperature can be adjusted without switching off the gas melter.



High level of safety


The gas melter is switched off automatically when the cap is pressed on.

Notice

The gas melter is supplied empty. "Butane gas", art. no. 0893250001, is required to fill the gas melter for the first time.


Gas volume is 9 ml. This equates to a burning time of 60–90 minutes.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 9 ml
  • Colour Red/black
  • Length 177 mm
  • Min. usage duration 60 min
  • Max. usage duration 90 min
  • Max. peak temperature 240 °C
  • Conditions for usage duration depending on the setting

Vörunafn M. í kassa
Gaspenni f.viðgerðarvax 0890 305 3 1x
Alternate Text

Gaspenni f.viðgerðarvax

Vörunúmer: 0890 305 3

Tæknilegar upplýsingar

  • Contents

    9 ml
  • Colour

    Red/black
  • Length

    177 mm
  • Min. usage duration

    60 min
  • Max. usage duration

    90 min
  • Max. peak temperature

    240 °C
  • Conditions for usage duration

    depending on the setting