Mínar síður

Rúðuvökvi

Vörunúmer: 0892
  • Tækniupplýsingar
  • Ítarupplýsingar
With anti-freeze for windscreen washer systems

Improved frost protection


Reliably and effectively prevents windscreen and headlamp washer units from freezing



Excellent, improved cleaning performance


Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt



Gentle on materials


  • Does not attack polycarbonate glass

  • Gentle on paint and rubber


Suitable for fan nozzle


Suitable for all vehicle types



Easy-to-clean effect


  • The even and thin wetting of the window enables it to be cleaned easily.

  • Lasting cleaning effect, as dirt cannot adhere as quickly after use
Notice

Note on suitability for fan nozzles:


Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 60 l
  • Colour Blue
  • Container Plastic canister
  • Chemical basis Water and ethanol
  • Min. flashing point 23 °C
  • Silicone-free Yes
  • Weight of content 54.6 kg
  • Shelf life from production 24 Month
  • Smell/fragrance Lemon
  • Density 0.911 g/cm³
  • pH value 7.6
  • AOX-free Yes
  • Density conditions at 20°C
  • Bio-degradable Yes
  • Max. anti-freeze -63 °C

Vörunafn Contents M. í kassa
Frostvari og rúðuhreinsir 5l 0892 332 850 5 l 1x
Alternate Text

Frostvari og rúðuhreinsir 5l

Vörunúmer: 0892 332 850

Tæknilegar upplýsingar

  • Contents

    5 l
  • Colour

    Blue
  • Container

    Plastic canister
  • Chemical basis

    Water and ethanol
  • Min. flashing point

    23 °C
  • Silicone-free

    Yes
  • Weight of content

    4.55 kg
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Lemon
  • Density

    0.911 g/cm³
Frostvari og rúðuhreinsir 30l 0892 332 855 30 l 1x
Alternate Text

Frostvari og rúðuhreinsir 30l

Vörunúmer: 0892 332 855

Tæknilegar upplýsingar

  • Contents

    30 l
  • Colour

    Blue
  • Container

    Plastic canister
  • Chemical basis

    Water and ethanol
  • Min. flashing point

    23 °C
  • Silicone-free

    Yes
  • Weight of content

    27.3 kg
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Lemon
  • Density

    0.911 g/cm³
Frostvari og rúðuhreinsir 60l 0892 332 860 60 l 1x
Alternate Text

Frostvari og rúðuhreinsir 60l

Vörunúmer: 0892 332 860

Tæknilegar upplýsingar

  • Contents

    60 l
  • Colour

    Blue
  • Container

    Plastic canister
  • Chemical basis

    Water and ethanol
  • Min. flashing point

    23 °C
  • Silicone-free

    Yes
  • Weight of content

    54.6 kg
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Lemon
  • Density

    0.911 g/cm³