Rúðuvökvi
- Tækniupplýsingar
- Ítarupplýsingar
Improved frost protection
Reliably and effectively prevents windscreen and headlamp washer units from freezing
Excellent, improved cleaning performance
Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt
Gentle on materials
- Does not attack polycarbonate glass
- Gentle on paint and rubber
Suitable for fan nozzle
Suitable for all vehicle types
Easy-to-clean effect
- The even and thin wetting of the window enables it to be cleaned easily.
- Lasting cleaning effect, as dirt cannot adhere as quickly after use
Note on suitability for fan nozzles:
Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 30 l
- Colour Blue
- Container Plastic canister
- Chemical basis Water and ethanol
- Min. flashing point 23 °C
- Silicone-free Yes
- Weight of content 27.3 kg
- Shelf life from production 24 Month
- Smell/fragrance Lemon
- Density 0.911 g/cm³
- pH value 7.6
- AOX-free Yes
- Density conditions at 20°C
- Bio-degradable Yes
- Max. anti-freeze -63 °C
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Frostvari og rúðuhreinsir 5l 0892 332 850 | 5 l | 1x | |
Frostvari og rúðuhreinsir 5lVörunúmer: 0892 332 850Tæknilegar upplýsingar
|
|||
Frostvari og rúðuhreinsir 30l 0892 332 855 | 30 l | 1x | |
Frostvari og rúðuhreinsir 30lVörunúmer: 0892 332 855Tæknilegar upplýsingar
|
|||
Frostvari og rúðuhreinsir 60l 0892 332 860 | 60 l | 1x | |
Frostvari og rúðuhreinsir 60lVörunúmer: 0892 332 860Tæknilegar upplýsingar
|