Tæringaleysir OL
- Tækniupplýsingar
- Ítarupplýsingar
Cleans all types of contacts
Removes oxide and sulphide coatings, resin, oil and dirt
Eliminates "bangs" as well as impermissible high voltage resistances
Does not attack most construction materials
Versatile range of applications.
Halogen-free
Oxidation solvent contact spray must be completely flashed off before the electrical system is restarted!
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 200 ml
- Colour Red
- Chemical basis Mineral oil
- Silicone-free No
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.76 g/cm³
Vörunafn | M. í kassa | |
---|---|---|
Tæringaleysir ol 200ml úðab 0893 60 | 12x | |
Tæringaleysir ol 200ml úðabVörunúmer: 0893 60Tæknilegar upplýsingar
|