Raflakk SL
- Tækniupplýsingar
- Ítarupplýsingar
Prevents and rectifies soft shorts on coils and transformers
Prevents short-circuits in high and low-voltage areas
Provides a glossy and flexible protective film
- Insulates and seals
- Protects against water, diluted acids, bases and corrosion
Adheres to metals such as copper, brass, steel, chrome, aluminium
The usage instructions are recommendations based on the tests we have conducted and our experiences; test the product before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Contents 200 ml
- Density 0.839 g/cm³
- Density conditions at 20°C
Vörunafn | M. í kassa | |
---|---|---|
Raflakk sl 200ml úðabr 0893 70 | 1x | |
Raflakk sl 200ml úðabrVörunúmer: 0893 70Tæknilegar upplýsingar
|