Ræsiúði
- Tækniupplýsingar
- Ítarupplýsingar
- Helps with starting problems quickly and reliably, particularly in cold and damp weather
- For all 2-stroke and 4-stroke petrol and diesel engines, with and without catalytic converter
If the engine does not start after trying 2 or 3 times, check the engine's operational reliability!
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 300 ml
- Colour Transparent
- Chemical basis Diethyl ether
- Silicone-free Yes
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.659 g/cm³
- AOX-free Yes
- Density conditions at 20°C
Vörunafn | M. í kassa | |
---|---|---|
Ræsiúði (rapid start) 300ml 0890 11 | 12x | |
Ræsiúði (rapid start) 300mlVörunúmer: 0890 11Tæknilegar upplýsingar
|