Hrímeyðir í
- Tækniupplýsingar
- Ítarupplýsingar
Even heavily iced windows are quickly and effectively cleared of ice and white frost
- No laborious scraping the windows clear
- Little time required
Protects windows from icing over again
Clear view, even if the vehicle interior has yet to reach operating temperature
Excellent material compatibility
Does not damage paints, rubbers and plastics
Methanol-free
Pleasant citrus scent
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Blue
- Chemical basis Ethanol
- Min. flashing point 21 °C
- Silicone-free Yes
- Weight of content 460 g
- Shelf life from production 36 Month
- Smell/fragrance Citrus
- Density 0.952 g/cm³
- pH value 7.8
- AOX-free Yes
- Density conditions at 20°C
- Bio-degradable Yes
- Conditions for pH value at 20°C
Vörunafn | M. í kassa | |
---|---|---|
Hrímeyðir í 500ml pumpubrúsa 0892 331 201 | 12x | |
Hrímeyðir í 500ml pumpubrúsaVörunúmer: 0892 331 201Tæknilegar upplýsingar
|