Virkur hreinsiklútur
- Tækniupplýsingar
- Ítarupplýsingar
Ideal for daily use or for use on the go
Removes extremely heavy contamination such as oils, greases, adhesive, paints, tar and lubricants thoroughly and gently
Problem solver
Tool, surface and hand cleaning in one product.
Gentle hand cleaning
Lasting care and pleasant, fresh fragrance.
Reusable, as the cloth can be washed out with water and remoistened
Saves costs due to multiple use.
Caution: Not suitable for cleaning visors!
NSF-certified: Nonfood Compounds Program Listed C1 (150555).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Container Bucket
- Width x length 27 cm x 32 cm
- Shelf life from production 30 Month
- Smell/fragrance Orange
- Number of cloths 90 PCS
Vörunafn | M. í kassa | |
---|---|---|
Virkur hreinsiklútur 90stk 0890 900 90 | 1x | |
Virkur hreinsiklútur 90stkVörunúmer: 0890 900 90Tæknilegar upplýsingar
|