Þvottakústshaus
- Tækniupplýsingar
- Ítarupplýsingar
- A water passage ensures optimum water distribution
- Swivel-mounted brush with patented rotary action
- Diagonally arranged bristles can reach all areas
- Split hair tips so that the brushes draw in lots of water
- Cleaning that is gentle on paint thanks to split and therefore softened bristles
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material PP - Polypropylene
- Colour Red/black
-
Version
Adjustable angle
With water flow-through and rubber edging - Length 250 mm
- Height 150 mm
- Width 115 mm
- Max. temperature conditions 50 °C
- Material of the bristles Polybutylene terephthalate -PBT
- Length of bristles 47 mm
Vörunafn | M. í kassa | |
---|---|---|
Þvottakústur-haus 140x280mm 0891 350 100 | 1x | |
Þvottakústur-haus 140x280mmVörunúmer: 0891 350 100Tæknilegar upplýsingar
|
||
Þvottakústur-haus 80x400mm 0891 350 202 | 1x | |
Þvottakústur-haus 80x400mmVörunúmer: 0891 350 202Tæknilegar upplýsingar
|