Þvottabursti
- Tækniupplýsingar
- Ítarupplýsingar
- Diagonally arranged bristles can reach all areas
- Split hair tips so the brushes draw in lots of water
- Cleaning that is gentle on paint thanks to split and therefore softened bristles
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material PP - Polypropylene
- Colour Red/black
- Version With ergonomic handle
- Length 320 mm
- Height 107 mm
- Width 115 mm
- Material of the bristles Polybutylene terephthalate -PBT
- Length of bristles 40 mm
Vörunafn | M. í kassa | |
---|---|---|
Þvottabursti m. handf. 115x320mm 0891 350 102 | 1x | |
Þvottabursti m. handf. 115x320mmVörunúmer: 0891 350 102Tæknilegar upplýsingar
|
||
Þvottabursti m.handf.47x287mm 0891 350 204 | 1x | |
Þvottabursti m.handf.47x287mmVörunúmer: 0891 350 204Tæknilegar upplýsingar
|