Sýrumælir fyrir rafgeyma
Vörunúmer: 0853
- Tækniupplýsingar
- Ítarupplýsingar
- For testing the acid density of vehicle batteries
- Only low suction volume required
- Broad scale
- Large areometer
- Central guidance of areometer; hence no oscillating or lateral contact
- Numeric and colour scale for immediate charge status detection
- Length 255 mm
- Max. contents 18 cm³
- Pipe length 52 mm
- Outer diameter of pipe 5.5 mm
Vörunafn | M. í kassa | |
---|---|---|
Sýrumælir f. rafgeyma 0853 600 2 | 1x | |
Sýrumælir f. rafgeymaVörunúmer: 0853 600 2Tæknilegar upplýsingar
|