Mælaborðsvörn
- Tækniupplýsingar
- Ítarupplýsingar
High-quality carnauba waxes together with jojoba oil provide optimum care
- Freshens up colours and gives them a satiny gloss
- Plastics keep their elasticity. Eliminates squeaks and creaking noises
- Well-kept appearance, looks as good as new (new vehicle appearance)
Gentle on materials
The pre-determined breaking points of the (passenger) airbag are not affected.
Provides lasting protection against environmental influences
- Protects against ageing and stops the material becoming brittle
- Does not bleach the cockpit
Anti-static
Saves continual dusting
Contains no phosphates and no organic solvents.
Fast-separating in waste water in accordance with German Ecological Standard Test B 5105.
Biodegradability> 95%
AOX and silicon-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Beige
- Container Spray bottle
- Chemical basis Mix of organic solvents
- Silicone-free Yes
- Shelf life from production 24 Month
- Smell/fragrance Fruity
- Density 0.992 g/cm³
- pH value 6.8
- AOX-free Yes
- Bio-degradable Yes
Vörunafn | M. í kassa | |
---|---|---|
Mælaborðsvörn 500ml 0893 473 1 | 12x | |
![]() Mælaborðsvörn 500mlVörunúmer: 0893 473 1Tæknilegar upplýsingar
|