Mínar síður

Mælaborðsvörn

Vörunúmer: 0893 473 1
  • Tækniupplýsingar
  • Ítarupplýsingar
Plastic interior care with fruity fragrance

High-quality carnauba waxes together with jojoba oil provide optimum care


  • Freshens up colours and gives them a satiny gloss

  • Plastics keep their elasticity. Eliminates squeaks and creaking noises

  • Well-kept appearance, looks as good as new (new vehicle appearance)


Gentle on materials


The pre-determined breaking points of the (passenger) airbag are not affected.



Provides lasting protection against environmental influences


  • Protects against ageing and stops the material becoming brittle

  • Does not bleach the cockpit


Anti-static


Saves continual dusting



Contains no phosphates and no organic solvents.



Fast-separating in waste water in accordance with German Ecological Standard Test B 5105.



Biodegradability> 95%



AOX and silicon-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Beige
  • Container Spray bottle
  • Chemical basis Mix of organic solvents
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Smell/fragrance Fruity
  • Density 0.992 g/cm³
  • pH value 6.8
  • AOX-free Yes
  • Bio-degradable Yes

Vörunafn M. í kassa
Mælaborðsvörn 500ml 0893 473 1 12x
Alternate Text

Mælaborðsvörn 500ml

Vörunúmer: 0893 473 1

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Beige
  • Container

    Spray bottle
  • Chemical basis

    Mix of organic solvents
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Fruity
  • Density

    0.992 g/cm³
  • pH value

    6.8
  • AOX-free

    Yes