Mínar síður

Mótorolíu bætiefni

  • Tækniupplýsingar
  • Ítarupplýsingar
Protection for all petrol and diesel engines

Extends the service life of the engine


  • Protects against valve burn-through

  • Deposits on resinified piston rings are loosened

  • Removes oil sludge and unblocks blocked oil channels

  • Neutralises aggressive combustion acids

  • Supplements active substances in used engine oil


  • Minimises friction resistance

  • Suitable for oil dilution with bio fuels

  • Conforms to modern API standards for engine oils

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 300 ml
  • Colour Green
  • Chemical basis Hydrocarbon
  • Min. flashing point 180 °C
  • Shelf life from production 24 Month
  • Smell/fragrance Oily
  • Density 0.85 g/cm³
  • Density conditions at 20°C

Vörunafn M. í kassa
Mótorolíu bætiefni 300ml. 5861 300 300 12x
Alternate Text

Mótorolíu bætiefni 300ml.

Vörunúmer: 5861 300 300

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    Green
  • Chemical basis

    Hydrocarbon
  • Min. flashing point

    180 °C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Oily
  • Density

    0.85 g/cm³
  • Density conditions

    at 20°C