Mínar síður

Mótorhreinsir

  • Tækniupplýsingar
  • Ítarupplýsingar
For cleaning all petrol and diesel engines
  • Engine flush and cleaner cleans the inside of the engine and the oil-supplying system

Engines cleaned of dirt can now operate at their full performance level together with the clean oil.



  • Gentle, fast cleaning

  • Does not attack seals

  • Optimises exhaust emission

  • Compatible with catalytic converters

  • Loosens jammed piston rings

  • Easy to use

  • A 400 ml can is sufficient for an oil fill quantity of up to 5 litres. 1000 ml is sufficient for 10 - 15 litres of oil
Notice

Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Brown
  • Chemical basis Combination of additives
  • Min. flashing point 60 °C
  • Shelf life from production 60 Month
  • Smell/fragrance Characteristic
  • Density 0.81 g/cm³
  • Density conditions at 20°C

Vörunafn M. í kassa
Mótorhreinsir 400ml. 5861 310 400 12x
Alternate Text

Mótorhreinsir 400ml.

Vörunúmer: 5861 310 400

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Brown
  • Chemical basis

    Combination of additives
  • Min. flashing point

    60 °C
  • Shelf life from production

    60 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.81 g/cm³
  • Density conditions

    at 20°C