Smurkönnur
- Tækniupplýsingar
- Ítarupplýsingar
- Virtually complete draining due to moving suction tube
- Double-action brass pump with ball valve
- Pump unit enables metered droplet outlet
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 300 ml
- Material PE - Polyethylene
- Colour White/transparent
- Min. strand diameter 68 mm
- Max. strand diameter 85 mm
Vörunafn | Material | Contents | M. í kassa | |
---|---|---|---|---|
Smurkanna 400ml, járnkanna með sveigjanlegum stút 0695 555 092 | PP - Polypropylene | 400 ml | 1x | |
Smurkanna 400ml, járnkanna með sveigjanlegum stútVörunúmer: 0695 555 092Tæknilegar upplýsingar
|
||||
Smurkanna 300ml plast 0695 555 325 | PE - Polyethylene | 300 ml | 1x | |
Smurkanna 300ml plastVörunúmer: 0695 555 325Tæknilegar upplýsingar
|