Mínar síður

Eldsneytisbrúsar

  • Tækniupplýsingar
  • Ítarupplýsingar
Sturdy plastic canister with double handle

The liquid output and air supply are controlled by pressing a button


  • Prevents unnecessary spillage

  • Even liquid output at full jet


Large filler opening


Simple to fill the canister



Semi-circular tank neck


Can see into the tank to check the fill level



Swivel-mounted tank neck


Filling hard-to-reach tanks



Two-dimensional fill level gauge


Shows the fill level in the filling and pouring position



Sticker with contents description included in scope of delivery


Clear labelling of canister



HD PE material


  • Resistant to petrol, petrol/oil mixtures and diesel


Max. filling volume: 6 litres



UN approval

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 6 l
  • Material HDPE - High density polyethylene
  • Colour White
  • Length 435 mm
  • Height 262 mm
  • Width 150 mm

Vörunafn Material Contents M. í kassa
Rapidon eldsneytisbrúsi 6l 0891 420 60 HDPE - High density polyethylene 6 l 1x
Alternate Text

Rapidon eldsneytisbrúsi 6l

Vörunúmer: 0891 420 60

Tæknilegar upplýsingar

  • Contents

    6 l
  • Material

    HDPE - High density polyethylene
  • Colour

    White
  • Length

    435 mm
  • Height

    262 mm
  • Width

    150 mm