Pumpubrúsar
- Tækniupplýsingar
- Ítarupplýsingar
Safe manual removal from portable containers
Tactile elements for easy opening
Ergonomic, sturdy spray atomiser with long handle
- Work made less tiring thanks to low operating force
- Can also be attached to the workshop trolley
Customisable label
- Space for labelling the filled liquid
- Extra fields for safety instructions
Good stability due to conical shape
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 1000 ml
- Material Plastic
- Colour White/black
- Height 275 mm
- Diameter 95 mm
Vörunafn | Material | Contents | M. í kassa | |
---|---|---|---|---|
Pumpubrúsi f. ph gildi 5-9 1000ml 0891 503 001 | Plastic | 1000 ml | 1x | |
Pumpubrúsi f. ph gildi 5-9 1000mlVörunúmer: 0891 503 001Tæknilegar upplýsingar
|
||||
Pumpubrúsi f. fituhreinsi 1000ml 0891 503 002 | PE - Polyethylene | 1 l | 1x | |
Pumpubrúsi f. fituhreinsi 1000mlVörunúmer: 0891 503 002Tæknilegar upplýsingar
|
||||
Pumpubrúsi f. ph gildi 0,5-6,5 1000ml 0891 503 030 | Plastic | 1000 ml | 1x | |
Pumpubrúsi f. ph gildi 0,5-6,5 1000mlVörunúmer: 0891 503 030Tæknilegar upplýsingar
|
||||
Pumpubrúsi f. ph gildi 7,5-12 1000ml 0891 503 031 | Plastic | 1000 ml | 1x | |
Pumpubrúsi f. ph gildi 7,5-12 1000mlVörunúmer: 0891 503 031Tæknilegar upplýsingar
|
||||
Pumpubrúsi 360° 1000ml 0891 503 360 | PE - Polyethylene | 1 l | 1x | |
Pumpubrúsi 360° 1000mlVörunúmer: 0891 503 360Tæknilegar upplýsingar
|