Mínar síður

Handdæla fyrir tunnur

  • Tækniupplýsingar
  • Ítarupplýsingar
Self-aspirating, robust polypropylene hand-lever drum pump
  • Locking ring for secure hold

  • Telescopic pump pipe for 60 l and 200 l drums; adjustable from 500–900 mm

  • Feed quantity: approx. 300 ml/stroke

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Plastic
  • Colour Black/red
  • Connection thread 2 inch
  • Min. pipe length 500 mm
  • Max. pipe length 900 mm

Vörunafn Material M. í kassa
Hand-dæla f. tunnur 0891 621 Plastic 1x
Alternate Text

Hand-dæla f. tunnur

Vörunúmer: 0891 621

Tæknilegar upplýsingar

  • Material

    Plastic
  • Colour

    Black/red
  • Connection thread

    2 inch
  • Min. pipe length

    500 mm
  • Max. pipe length

    900 mm