Mínar síður

Beinir vélatappar

Beinir vélatappar
  • Tækniupplýsingar
  • Surface Bare
  • Form B
  • DIN 376
  • Thread type Metric thread
  • Pitch 3 mm
  • Thread length (metric thread) 39 mm
  • Shaft diameter 18 mm
  • Length 140 mm
  • Material to be processed Steel
  • Suitable for machine type Milling/drill center
    Pedestal drilling machine
  • Service life (points system) 2 of 4 points
  • Quality ZEBRA-Premium
  • Shank style Cylindrical with square drive
  • Material sub-group General structural steels
    Non-alloyed tempering steels
  • Cutting material HSCo
  • Versatility (points system) 1 of 4 points
  • Size of square 14.5 mm
  • Thread type x nominal diameter M24
  • Hole type Clearance hole ≤ 3xD
  • Core hole diameter 17.5 mm
  • Twist angle
  • Tolerance of screw taps ISO 2 (6H)
  • Suitable for tensile strength up to 850 N/mm²
  • Trueness to gauge (points system) 4 of 4 points
  • Cutting behaviour (points system) 3 of 4 points
  • Chip formation (points system) 2 of 4 points

Vörunafn Thread type x nominal diameter M. í kassa
Vélatappi 10mm blár stál beinn 0653 10 M10 1x
Alternate Text

Vélatappi 10mm blár stál beinn

Vörunúmer: 0653 10

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    371
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
  • Thread length (metric thread)

    20 mm
  • Shaft diameter

    10 mm
  • Length

    100 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 12mm blár stál beinn 0653 12 M12 1x
Alternate Text

Vélatappi 12mm blár stál beinn

Vörunúmer: 0653 12

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    376
  • Thread type

    Metric thread
  • Pitch

    1.75 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    9 mm
  • Length

    110 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 14mm blár stál beinn 0653 14 M14 1x
Alternate Text

Vélatappi 14mm blár stál beinn

Vörunúmer: 0653 14

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    376
  • Thread type

    Metric thread
  • Pitch

    2 mm
  • Thread length (metric thread)

    24 mm
  • Shaft diameter

    11 mm
  • Length

    110 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 16mm blár stál beinn 0653 16 M16 1x
Alternate Text

Vélatappi 16mm blár stál beinn

Vörunúmer: 0653 16

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    376
  • Thread type

    Metric thread
  • Pitch

    2 mm
  • Thread length (metric thread)

    26 mm
  • Shaft diameter

    12 mm
  • Length

    110 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 20mm blár stálbein 0653 20 M20 1x
Alternate Text

Vélatappi 20mm blár stálbein

Vörunúmer: 0653 20

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    376
  • Thread type

    Metric thread
  • Pitch

    2.5 mm
  • Thread length (metric thread)

    30 mm
  • Shaft diameter

    16 mm
  • Length

    140 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 24mm blár stál beinn 0653 24 M24 1x
Alternate Text

Vélatappi 24mm blár stál beinn

Vörunúmer: 0653 24

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    376
  • Thread type

    Metric thread
  • Pitch

    3 mm
  • Thread length (metric thread)

    39 mm
  • Shaft diameter

    18 mm
  • Length

    140 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 30mm blár stál beinn 0653 30 M30 1x
Alternate Text

Vélatappi 30mm blár stál beinn

Vörunúmer: 0653 30

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    376
  • Thread type

    Metric thread
  • Pitch

    3.5 mm
  • Thread length (metric thread)

    40 mm
  • Shaft diameter

    22 mm
  • Length

    180 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 4mm blár stál beinn 0653 4 M4 1x
Alternate Text

Vélatappi 4mm blár stál beinn

Vörunúmer: 0653 4

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    371
  • Thread type

    Metric thread
  • Pitch

    0.7 mm
  • Thread length (metric thread)

    12 mm
  • Shaft diameter

    4.5 mm
  • Length

    63 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 5mm blár stál beinn 0653 5 M5 1x
Alternate Text

Vélatappi 5mm blár stál beinn

Vörunúmer: 0653 5

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    371
  • Thread type

    Metric thread
  • Pitch

    0.8 mm
  • Thread length (metric thread)

    14 mm
  • Shaft diameter

    6 mm
  • Length

    70 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 6mm blár stál beinn 0653 6 M6 1x
Alternate Text

Vélatappi 6mm blár stál beinn

Vörunúmer: 0653 6

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    371
  • Thread type

    Metric thread
  • Pitch

    1 mm
  • Thread length (metric thread)

    16 mm
  • Shaft diameter

    6 mm
  • Length

    80 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 6mm blár stál beinn 0653 700 600 M6 1x
Alternate Text

Vélatappi 6mm blár stál beinn

Vörunúmer: 0653 700 600

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    371
  • Thread type

    Metric thread
  • Pitch

    1 mm
  • Thread length (metric thread)

    16 mm
  • Shaft diameter

    6 mm
  • Length

    80 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 8mm blár stál beinn 0653 700 800 M8 1x
Alternate Text

Vélatappi 8mm blár stál beinn

Vörunúmer: 0653 700 800

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    371
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
  • Thread length (metric thread)

    16 mm
  • Shaft diameter

    8 mm
  • Length

    90 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 10mm blár stál beinn 0653 701 000 M10 1x
Alternate Text

Vélatappi 10mm blár stál beinn

Vörunúmer: 0653 701 000

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    371
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
  • Thread length (metric thread)

    16 mm
  • Shaft diameter

    10 mm
  • Length

    100 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
Vélatappi 8mm blár stál beinn 0653 8 M8 1x
Alternate Text

Vélatappi 8mm blár stál beinn

Vörunúmer: 0653 8

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • DIN

    371
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
  • Thread length (metric thread)

    18 mm
  • Shaft diameter

    8 mm
  • Length

    90 mm
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine