Mínar síður

Úrsnararar f. stál

Vörunúmer: 0694
Úrsnararar f. stál
  • Tækniupplýsingar
  • Surface Uncoated
  • Form C
  • Shaft diameter 8 mm
  • Length 56 mm
  • Material to be processed Steel
    Cast metal
    Aluminium
  • Service life (points system) 2 of 4 points
  • Quality ZEBRA-Premium
  • Shank style Cylindrical
  • Cutting material HSS
  • Versatility (points system) 2 of 4 points
  • Number of cutting edges 3 PCS
  • Countersink angle 90 Degree
  • Spot-facer diameter 12.4 mm
  • Countersinking speed (point system) 2 of 4 points
  • Countersinking quality (point system) 3 of 4 points
  • Countersinking behaviour (point system) 3 of 4 points
  • Tip diameter 2.8 mm
  • Standards DIN 335

Vörunafn Spot-facer diameter M. í kassa
Úrsnarari hss 90g 20,5mm stál 0694 017 20 20.5 mm 1x
Alternate Text

Úrsnarari hss 90g 20,5mm stál

Vörunúmer: 0694 017 20

Tæknilegar upplýsingar

  • Shaft diameter

    10 mm
  • Length

    63 mm
  • Suitable for screw

    M10
  • Service life (points system)

    2 of 4 points
  • Shank style

    Round
  • Suitable for drill (points system)

    3 of 4 points
  • Suitable for cordless drills (points system)

    3 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points
  • Versatility (points system)

    1 of 4 points
  • Spot-facer diameter

    20.5 mm
Úrsnarari hss 90g 25,0mm stál 0694 017 25 25 mm 1x
Alternate Text

Úrsnarari hss 90g 25,0mm stál

Vörunúmer: 0694 017 25

Tæknilegar upplýsingar

  • Shaft diameter

    10 mm
  • Length

    67 mm
  • Suitable for screw

    M12
  • Service life (points system)

    2 of 4 points
  • Shank style

    Round
  • Suitable for drill (points system)

    3 of 4 points
  • Suitable for cordless drills (points system)

    3 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points
  • Versatility (points system)

    1 of 4 points
  • Spot-facer diameter

    25 mm
Úrsnarari hss 90g 10,4mm f. stál og ál din 335 c 0694 117 010 10.4 mm 1x
Alternate Text

Úrsnarari hss 90g 10,4mm f. stál og ál din 335 c

Vörunúmer: 0694 117 010

Tæknilegar upplýsingar

  • Surface

    Uncoated
  • Form

    C
  • Shaft diameter

    6 mm
  • Length

    50 mm
  • Material to be processed

    Steel
    Cast metal
    Aluminium
  • Service life (points system)

    2 of 4 points
  • Quality

    ZEBRA-Premium
  • Shank style

    Cylindrical
  • Cutting material

    HSS
  • Versatility (points system)

    2 of 4 points
Úrsnarari hss 90g 12,4mm f.stál og ál din 335 c 0694 117 012 12.4 mm 1x
Alternate Text

Úrsnarari hss 90g 12,4mm f.stál og ál din 335 c

Vörunúmer: 0694 117 012

Tæknilegar upplýsingar

  • Surface

    Uncoated
  • Form

    C
  • Shaft diameter

    8 mm
  • Length

    56 mm
  • Material to be processed

    Steel
    Cast metal
    Aluminium
  • Service life (points system)

    2 of 4 points
  • Quality

    ZEBRA-Premium
  • Shank style

    Cylindrical
  • Cutting material

    HSS
  • Versatility (points system)

    2 of 4 points
Úrsnarari hss 90g 16,5mm f. stál og ál din 335 c 0694 117 016 16.5 mm 1x
Alternate Text

Úrsnarari hss 90g 16,5mm f. stál og ál din 335 c

Vörunúmer: 0694 117 016

Tæknilegar upplýsingar

  • Surface

    Uncoated
  • Form

    C
  • Shaft diameter

    10 mm
  • Length

    60 mm
  • Material to be processed

    Steel
    Cast metal
    Aluminium
  • Service life (points system)

    2 of 4 points
  • Quality

    ZEBRA-Premium
  • Shank style

    Cylindrical
  • Cutting material

    HSS
  • Versatility (points system)

    2 of 4 points