Þrepabor 4-20mm - Würth á Íslandi ehf.
Mínar síður

Þrepaborar HSS

Þrepaborar HSS
  • Tækniupplýsingar
  • Surface Plain
  • Shaft diameter 1/4 in
  • Length 70 mm
  • Shaft length 24 mm
  • Shank style Hexagon bit holder, shape E, DIN3126
  • Min./max. drill diameter 4-20 mm
  • Step pitch 2 mm
  • Step height 4 mm

Vörunafn Min./max. drill diameter M. í kassa
+þrepabor 4-20mm f.1/4rif 0694 027 420 4-20 mm 1x
Alternate Text

+þrepabor 4-20mm f.1/4rif

Vörunúmer: 0694 027 420

Tæknilegar upplýsingar

  • Surface

    Plain
  • Shaft diameter

    1/4 in
  • Length

    70 mm
  • Shaft length

    24 mm
  • Shank style

    Hexagon bit holder, shape E, DIN3126
  • Min./max. drill diameter

    4-20 mm
  • Step pitch

    2 mm
  • Step height

    4 mm
Þrepabor hss 4-12mm 0694 422 412 4-12 mm 1x
Alternate Text

Þrepabor hss 4-12mm

Vörunúmer: 0694 422 412

Tæknilegar upplýsingar

  • Surface

    Bare
  • Shaft diameter

    6 mm
  • Length

    65 mm
  • Shaft length

    23 mm
  • Shank style

    3-face shank
  • Min./max. drill diameter

    4-12 mm
  • Step pitch

    1 mm
  • Step height

    4 mm
Þrepabor hss 4-20mm 0694 422 420 4-20 mm 1x
Alternate Text

Þrepabor hss 4-20mm

Vörunúmer: 0694 422 420

Tæknilegar upplýsingar

  • Surface

    Bare
  • Shaft diameter

    8 mm
  • Length

    69 mm
  • Shaft length

    23 mm
  • Shank style

    3-face shank
  • Min./max. drill diameter

    4-20 mm
  • Step pitch

    2 mm
  • Step height

    4 mm
Þrepabor hss 6-30mm 0694 422 630 6-30 mm 1x
Alternate Text

Þrepabor hss 6-30mm

Vörunúmer: 0694 422 630

Tæknilegar upplýsingar

  • Surface

    Bare
  • Shaft diameter

    10 mm
  • Length

    92 mm
  • Shaft length

    23 mm
  • Shank style

    3-face shank
  • Min./max. drill diameter

    6-30 mm
  • Step pitch

    2 mm
  • Step height

    4 mm
Þrepabor hss 6-39mm 0694 422 639 6-39 mm 1x
Alternate Text

Þrepabor hss 6-39mm

Vörunúmer: 0694 422 639

Tæknilegar upplýsingar

  • Surface

    Bare
  • Shaft diameter

    10 mm
  • Length

    92 mm
  • Shaft length

    23 mm
  • Shank style

    3-face shank
  • Min./max. drill diameter

    6-39 mm
  • Step pitch

    3 mm
  • Step height

    4 mm