Punktsuðuborar HSCO
Vörunúmer: 0710
- Tækniupplýsingar
- Surface Magma multilayer coating
- Shaft diameter 8 mm
- Length 79 mm
- Diameter 8 mm
- Service life (points system) 3 of 4 points
- Quality Würth-Standard
- Shank style Cylindrical
- Cutting material HSCo
- Drilling speed (point system) 3 of 4 points
- Versatility (points system) 3 of 4 points
- Drilling behaviour (point system) 3 of 4 points
- Chip flute length 37 mm
- Bore hole quality (point system) 4 of 4 points
- Suitable for tensile strength up to 1200 N/mm²
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Punktsuðubor hsco 10mm 0710 001 0 | 10 mm | 88 mm | 1x | |
Punktsuðubor hsco 10mmVörunúmer: 0710 001 0Tæknilegar upplýsingar
|
||||
Punktsuðubor 6mm hsco 0710 006 | 66 mm | 1x | ||
Punktsuðubor 6mm hscoVörunúmer: 0710 006Tæknilegar upplýsingar
|
||||
Punktsuðubor hsco 8mm 0710 008 | 8 mm | 78 mm | 1x | |
Punktsuðubor hsco 8mmVörunúmer: 0710 008Tæknilegar upplýsingar
|
||||
Punktsuðubor hsco 8mm longlife 0710 740 080 | 79 mm | 1x | ||
Punktsuðubor hsco 8mm longlifeVörunúmer: 0710 740 080Tæknilegar upplýsingar
|
||||
Punktsuðubor hsse 8mm vario 0710 80 | 8 mm | 44 mm | 1x | |
Punktsuðubor hsse 8mm varioVörunúmer: 0710 80Tæknilegar upplýsingar
|