Snitttappasett hss - Würth á Íslandi ehf.
Mínar síður

Snitttappasett HSS

  • Tækniupplýsingar
  • Ítarupplýsingar
Comprises one taper tap, one second tap and one third tap. For metric ISO thread according to DIN 13
  • DIN 352
  • Thread type Metric thread
  • Thread length (metric thread) 19 mm
  • Shaft diameter 6 mm
  • Length 50 mm
  • Thread type x nominal diameter x pitch M6 x 1
  • Size of square 4.9 mm

Vörunafn Thread type x nominal diameter x pitch Thread type M. í kassa
Snitttappasett hss m10 3stk 0639 10 M10 x 1,5 Metric thread 1x
Alternate Text

Snitttappasett hss m10 3stk

Vörunúmer: 0639 10

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    24 mm
  • Shaft diameter

    7 mm
  • Length

    70 mm
  • Thread type x nominal diameter x pitch

    M10 x 1,5
  • Size of square

    5.5 mm
Snitttappasett hss m12 3stk 0639 12 M12 x 1,75 Metric thread 1x
Alternate Text

Snitttappasett hss m12 3stk

Vörunúmer: 0639 12

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    29 mm
  • Shaft diameter

    9 mm
  • Length

    75 mm
  • Thread type x nominal diameter x pitch

    M12 x 1,75
  • Size of square

    7 mm
Snitttappasett hss m14 3stk 0639 14 M14 x 2 Metric thread 1x
Alternate Text

Snitttappasett hss m14 3stk

Vörunúmer: 0639 14

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    30 mm
  • Shaft diameter

    11 mm
  • Length

    80 mm
  • Thread type x nominal diameter x pitch

    M14 x 2
  • Size of square

    9 mm
Snitttappasett hss m16 3stk 0639 16 M16 x 2 Metric thread 1x
Alternate Text

Snitttappasett hss m16 3stk

Vörunúmer: 0639 16

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    32 mm
  • Shaft diameter

    12 mm
  • Length

    80 mm
  • Thread type x nominal diameter x pitch

    M16 x 2
  • Size of square

    9 mm
Snitttappasett hss m18 3stk 0639 18 M18 x 2,5 Metric thread 1x
Alternate Text

Snitttappasett hss m18 3stk

Vörunúmer: 0639 18

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    40 mm
  • Shaft diameter

    14 mm
  • Length

    95 mm
  • Thread type x nominal diameter x pitch

    M18 x 2,5
  • Size of square

    11 mm
Snitttappasett hss m20 3stk 0639 20 M20 x 2,5 Metric thread 1x
Alternate Text

Snitttappasett hss m20 3stk

Vörunúmer: 0639 20

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    40 mm
  • Shaft diameter

    16 mm
  • Length

    95 mm
  • Thread type x nominal diameter x pitch

    M20 x 2,5
  • Size of square

    12 mm
Snitttappasett hss m3 3stk 0639 3 M3 x 0,5 Metric thread 1x
Alternate Text

Snitttappasett hss m3 3stk

Vörunúmer: 0639 3

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    11 mm
  • Shaft diameter

    3.8 mm
  • Length

    40 mm
  • Thread type x nominal diameter x pitch

    M3 x 0,5
  • Size of square

    2.7 mm
Snitttappasett hss m4 3stk 0639 4 M4 x 0,7 Metric thread 1x
Alternate Text

Snitttappasett hss m4 3stk

Vörunúmer: 0639 4

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    13 mm
  • Shaft diameter

    4.5 mm
  • Length

    45 mm
  • Thread type x nominal diameter x pitch

    M4 x 0,7
  • Size of square

    3.4 mm
Snitttappasett hss m5 3stk 0639 5 M5 x 0,8 Metric thread 1x
Alternate Text

Snitttappasett hss m5 3stk

Vörunúmer: 0639 5

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    16 mm
  • Shaft diameter

    6 mm
  • Length

    50 mm
  • Thread type x nominal diameter x pitch

    M5 x 0,8
  • Size of square

    4.9 mm
Snitttappasett hss m6 3stk 0639 6 M6 x 1 Metric thread 1x
Alternate Text

Snitttappasett hss m6 3stk

Vörunúmer: 0639 6

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    19 mm
  • Shaft diameter

    6 mm
  • Length

    50 mm
  • Thread type x nominal diameter x pitch

    M6 x 1
  • Size of square

    4.9 mm
Snitttappasett hss m8 3stk 0639 8 M8 x 1,25 Metric thread 1x
Alternate Text

Snitttappasett hss m8 3stk

Vörunúmer: 0639 8

Tæknilegar upplýsingar

  • DIN

    352
  • Thread type

    Metric thread
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    6 mm
  • Length

    56 mm
  • Thread type x nominal diameter x pitch

    M8 x 1,25
  • Size of square

    4.9 mm
Snitttappasett m20x2,0 hss 1639 20 200 M20 x 2 1x
Alternate Text

Snitttappasett m20x2,0 hss

Vörunúmer: 1639 20 200

Tæknilegar upplýsingar

  • Number of pieces in assortment/set

    3 PCS
  • Thread type x nominal diameter x pitch

    M20 x 2
  • Product quality

    Standard
  • Product type

    Hand Tap