Snigilborar
- Tækniupplýsingar
- Ítarupplýsingar
Low-force drilling
Round groove for excellent chip removal
Clean hole with no tear-out
High taper taps
Effortless drilling
Minimal force required to remove the drill bit thanks to triangular tip without thread (from Ø 6-8 mm at an overall length of 235-320 mm).
Saves time
Through use of push-on countersink from Ø 12 mm for simultaneous countersinking of a washer during the drilling process.
Longer useful drill bit length
Extension can be used from 22 mm diameter.
- Length 650 mm
- Diameter 20 mm
- Working length 580 mm
- Can be used with adapter Yes
- Can be used with extension No
Vörunafn | Diameter | Length | M. í kassa | |
---|---|---|---|---|
Snigilbor 20x580mm 0650 620 580 | 20 mm | 650 mm | 1x | |
Snigilbor 20x580mmVörunúmer: 0650 620 580Tæknilegar upplýsingar
|
||||
Snigilbor 22x250mm 0650 622 250 | 22 mm | 320 mm | 1x | |
Snigilbor 22x250mmVörunúmer: 0650 622 250Tæknilegar upplýsingar
|
||||
Snigilbor 24x580mm 0650 624 580 | 24 mm | 650 mm | 1x | |
Snigilbor 24x580mmVörunúmer: 0650 624 580Tæknilegar upplýsingar
|
||||
Snigilbor 12x390mm 0650 771 239 | 12 mm | 460 mm | 1x | |
Snigilbor 12x390mmVörunúmer: 0650 771 239Tæknilegar upplýsingar
|