Flatur meitill - Würth á Íslandi ehf.
Mínar síður

Flatir SDS meitlar

  • Tækniupplýsingar
  • Ítarupplýsingar
For general demolition and breaking-through work Greater explosive force and minimal risk of sticking in material in comparison with round versions
  • Length 250 mm
  • Width 20 mm
  • Tool holding device Suitable for SDS-plus

Vörunafn Length M. í kassa
Flatur meitill sds plus 250/20 0648 920 250 250 mm 1x
Alternate Text

Flatur meitill sds plus 250/20

Vörunúmer: 0648 920 250

Tæknilegar upplýsingar

  • Length

    250 mm
  • Width

    20 mm
  • Tool holding device

    Suitable for SDS-plus