Gengjuviðgerðarsett
- Tækniupplýsingar
- Ítarupplýsingar
Tear-out strength
The tear-out strength may vary subject to application (edge area etc.) and material (steel etc.). As a result, no general information can be provided on this topic. Tests in the laboratory have shown that the Time-Sert repairs are equivalent to the original threads in most cases.
- Pitch 1.5 mm
- Nominal diameter 10 mm
- Number of pieces in assortment/set 14 PCS
Vörunafn | M. í kassa | |
---|---|---|
Time-sert® gengjuviðgerðarsett m12x1,25 0661 012 125 | 1x | |
Time-sert® gengjuviðgerðarsett m12x1,25Vörunúmer: 0661 012 125Tæknilegar upplýsingar
|
||
Time sert, gengjuviðgerðarsett 10x1,25 0661 101 25 | 1x | |
Time sert, gengjuviðgerðarsett 10x1,25Vörunúmer: 0661 101 25Tæknilegar upplýsingar
|
||
Time sert gengjuviðgerðarsett 10x1,5 0661 101 5 | 1x | |
Time sert gengjuviðgerðarsett 10x1,5Vörunúmer: 0661 101 5Tæknilegar upplýsingar
|
||
Timesert gengjuv.sett 12x1,5 0661 121 5 | 1x | |
Timesert gengjuv.sett 12x1,5Vörunúmer: 0661 121 5Tæknilegar upplýsingar
|
||
Time-sert gengju-sett unc 1/4 0661 201 40 | 1x | |
Time-sert gengju-sett unc 1/4Vörunúmer: 0661 201 40Tæknilegar upplýsingar
|
||
Time sert gengjuviðgerðarsett 5mm. 0661 5 | 1x | |
Time sert gengjuviðgerðarsett 5mm.Vörunúmer: 0661 5Tæknilegar upplýsingar
|
||
Time sert gengjuviðgerðarsett 6mm 0661 6 | 1x | |
Time sert gengjuviðgerðarsett 6mmVörunúmer: 0661 6Tæknilegar upplýsingar
|
||
Timesert gengjuviðgerðarsett 8x1,25 0661 812 5 | 1x | |
Timesert gengjuviðgerðarsett 8x1,25Vörunúmer: 0661 812 5Tæknilegar upplýsingar
|