Gengjurekur
- Tækniupplýsingar
- Ítarupplýsingar
Use
Type E is intended for smaller quantities that can be screwed in manually.
Notice
Tool size according to female thread of the bushing.
- Thread type x nominal diameter M10
Vörunafn | Thread type x nominal diameter | M. í kassa | |
---|---|---|---|
Gengjureka 8mm 0660 300 012 | M8 | 1x | |
Gengjureka 8mmVörunúmer: 0660 300 012Tæknilegar upplýsingar
|
|||
Gengjureka 10mm 0660 300 013 | M10 | 1x | |
Gengjureka 10mmVörunúmer: 0660 300 013Tæknilegar upplýsingar
|