Mínar síður

Gengjur

Gengjur
  • Tækniupplýsingar
  • Length 10 mm
  • Number of pieces in assortment/set 40 PCS
  • Min./max. drill hole diameter 7,2-7,6 mm
  • Female thread 5 mm
  • Outer diameter x pitch 8 x 1 mm

Vörunafn Outer diameter x pitch M. í kassa
Gengja m3 0660 301 030 5 x 0,5 mm 1x
Alternate Text

Gengja m3

Vörunúmer: 0660 301 030

Tæknilegar upplýsingar

  • Length

    6 mm
  • Number of pieces in assortment/set

    50 PCS
  • Min./max. drill hole diameter

    4,6-4,8 mm
  • Female thread

    3 mm
  • Outer diameter x pitch

    5 x 0,5 mm
Gengja m5 0660 301 050 8 x 1 mm 10x
Alternate Text

Gengja m5

Vörunúmer: 0660 301 050

Tæknilegar upplýsingar

  • Length

    10 mm
  • Number of pieces in assortment/set

    40 PCS
  • Min./max. drill hole diameter

    7,2-7,6 mm
  • Female thread

    5 mm
  • Outer diameter x pitch

    8 x 1 mm
Gengja m6 0660 301 060 10 x 1,5 mm 10x
Alternate Text

Gengja m6

Vörunúmer: 0660 301 060

Tæknilegar upplýsingar

  • Length

    14 mm
  • Number of pieces in assortment/set

    20 PCS
  • Min./max. drill hole diameter

    8,7-9,4 mm
  • Female thread

    6 mm
  • Outer diameter x pitch

    10 x 1,5 mm
Gengja m8 0660 301 080 12 x 1,5 mm 10x
Alternate Text

Gengja m8

Vörunúmer: 0660 301 080

Tæknilegar upplýsingar

  • Length

    15 mm
  • Number of pieces in assortment/set

    12 PCS
  • Min./max. drill hole diameter

    10,7-11,4 mm
  • Female thread

    8 mm
  • Outer diameter x pitch

    12 x 1,5 mm
Gengja m10 0660 301 100 14 x 1,5 mm 10x
Alternate Text

Gengja m10

Vörunúmer: 0660 301 100

Tæknilegar upplýsingar

  • Length

    18 mm
  • Number of pieces in assortment/set

    8 PCS
  • Min./max. drill hole diameter

    12,7-13,4 mm
  • Female thread

    10 mm
  • Outer diameter x pitch

    14 x 1,5 mm
Gengja m12 0660 301 120 16 x 1,5 mm 10x
Alternate Text

Gengja m12

Vörunúmer: 0660 301 120

Tæknilegar upplýsingar

  • Length

    22 mm
  • Number of pieces in assortment/set

    5 PCS
  • Min./max. drill hole diameter

    14,7-15,4 mm
  • Female thread

    12 mm
  • Outer diameter x pitch

    16 x 1,5 mm
Gengja m6 fínar gengjur utan 0660 302 061 9 x 1 mm 100x
Alternate Text

Gengja m6 fínar gengjur utan

Vörunúmer: 0660 302 061

Tæknilegar upplýsingar

  • Length

    12 mm
  • Number of pieces in assortment/set

    30 PCS
  • Min./max. drill hole diameter

    8,2-8,6 mm
  • Female thread

    6 mm
  • Outer diameter x pitch

    9 x 1 mm
Gengja m14 0660 302 140 18 x 1,5 mm 10x
Alternate Text

Gengja m14

Vörunúmer: 0660 302 140

Tæknilegar upplýsingar

  • Length

    24 mm
  • Number of pieces in assortment/set

    3 PCS
  • Min./max. drill hole diameter

    16,7-17,4 mm
  • Female thread

    14 mm
  • Outer diameter x pitch

    18 x 1,5 mm
Gengja m16 0660 302 160 20 x 1,5 mm 10x
Alternate Text

Gengja m16

Vörunúmer: 0660 302 160

Tæknilegar upplýsingar

  • Length

    22 mm
  • Number of pieces in assortment/set

    2 PCS
  • Min./max. drill hole diameter

    18,7-19,4 mm
  • Female thread

    16 mm
  • Outer diameter x pitch

    20 x 1,5 mm